Solenoid Valve Repair Kit Chrome
AquaSense® Solenoid Valve Repair Kit Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kit includes Solenoid, Quad Ring, Retainer Clip, -M10 Handle Gasket and Grease for complete installation
Documents
Specifications
- Application:
- Commercial
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-1/2 in
- Height:
- 1-1/5 in
- Length:
- 4-1/2 in
- Material:
- Brass
- Product Type:
- Replacement Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240415034
- Width:
- 6 in