Spout Base for AquaSense® Z6922 Sensor Faucet
AquaSense® Spout Base for AquaSense® Z6922 Sensor Faucet
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- AquaSense®
- Faucet Part Type:
- Base Assembly
- Fits Brand:
- Zurn
- Fits Model:
- AquaSense® Z6922
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670240957923