This product requires certification to purchase.

1.1 gpf Sensor Operated Water Closet Retrofit Kit

Zurn

AquaSense® 1.1 gpf Sensor Operated Water Closet Retrofit Kit

  • Fast #
  • Part #ZZERKCONETMS
  • Item #8050285
  • Manufacturer Part #ZERK-C-ONE-TM-S
4.5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 1.1 gpf Sensor Operated Water Closet Retrofit Kit

  • Fast #
  • Part #ZZERKCONETMS
  • Item #8050285
  • Manufacturer Part #ZERK-C-ONE-TM-S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Retrofit kit upgrades manual flush valves to touchless sensor technology
  • Long product lifespan, withstanding up to 500,000 cycles in high traffic environments
  • Improves water flow with consistent 1.1 gpf flush
  • IP65 rated water resistant, protecting critical electronic components
  • Top mount designed for water closets, fits Zurn and other manufacturers' models
  • Chemical and clog-resistant linear bypass diaphragm
  • Advanced IR sensor detects forward and downward for a precisely timed flush
  • Durable metal construction with modern chrome finish
  • 3 year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Battery Size:
AA
Battery Type:
Lithium
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
8-1/8 in
Flow Rate:
1.1 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Height:
16-3/4 in
Length:
8-1/8 in
Material:
Brass
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
889934178722
Volts:
6V
Width:
9-3/4 in