This product requires certification to purchase.

Water Saving Closet Repair Kit Blue

Zurn

AquaSense® Water Saving Closet Repair Kit Blue

  • Fast #
  • Part #ZPR6000ECWS
  • Item #1357522
  • Manufacturer Part #PR6000-EC-WS
4.2 out of 5 Customer Rating
Brand image
Zurn

AquaSense® Water Saving Closet Repair Kit Blue

  • Fast #
  • Part #ZPR6000ECWS
  • Item #1357522
  • Manufacturer Part #PR6000-EC-WS
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2663
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with ZRK Series Retrofit Kit and ZR6000 Series Flush Valve
  • Includes Volume Control, Filter Retainer, Filter, Diaphragm Disc, Diaphragm (With 3 Diaphragm Discs), Flow Ring, Guide, Cylinder Slide
  • Zurn replacement parts and accessories provide long-lasting durability
  • Suitable for restroom building applications
  • Requires Certification

Documents


Specifications

Collection:
AquaSense®
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
3-2/5 in
Flow Rate:
3.5 gpf
Height:
3 in
Length:
3-2/5 in
Material:
Plastic, Rubber
Material Type:
TPE
Product Type:
Replacement Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240414891
Width:
3-3/10 in