This product requires certification to purchase.

0.5 gpm Two Handle Metering Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSpec® 0.5 gpm Two Handle Metering Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ86500XL3M
  • Item #3911163
  • Manufacturer Part #Z86500-XL-3M
3.1 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 0.5 gpm Two Handle Metering Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ86500XL3M
  • Item #3911163
  • Manufacturer Part #Z86500-XL-3M
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 224
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 4" center set faucet in polished chrome-plated finish has a sleek and clean appearance
  • 0.5 gpm vandal-resistant, pressure-compensating spray outlet conserves water and money
  • Slow-closing metering cartridges reduce water waste
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • ADA compliant, vandal-resistant, and color-coded push-button metal handles
  • 3-year limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
15 in
Faucet Center Size
4 in
Flow Rate
0.5 gpm
Height
3 in
Spout Height
2-1/4 in
Spout Reach
7 in
Width
12 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Metering
Collection
AquaSpec®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Metering
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
UPC
670240373167