This product requires certification to purchase.

0.5 gpm Two Handle Widespread Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSpec® 0.5 gpm Two Handle Widespread Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ831B4XL3F
  • Item #3910926
  • Manufacturer Part #Z831B4-XL-3F
3.7 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 0.5 gpm Two Handle Widespread Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ831B4XL3F
  • Item #3910926
  • Manufacturer Part #Z831B4-XL-3F
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 142
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Widespread gooseneck faucet in polished chrome-plated finish has a sleek and clean appearance
  • 0.5 gpm vandal-resistant, pressure-compensating spray outlet conserves water and money
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Adjustable centers allow for installation from 6" to 20" apart and up to 1 1/8" thick
  • ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Depth:
15-9/10 in
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Handle Type:
Wristblade
Height:
7-3/10 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
6-7/8 in
Spout Reach:
5-3/8 in
Trim Only:
No
UPC:
670240368767
WaterSense Labeled:
No
Width:
14-1/5 in