1/2 x 1/2 x 3/8 x 5-1/16 in. Brass Double Foot Pedal Valve in Polished Chrome
AquaSpec® 1/2 x 1/2 x 3/8 x 5-1/16 in. Brass Double Foot Pedal Valve in Polished Chrome
Product Details
Product Details
- Low-lead compliant, chrome-plated cast brass body
- Self-closing double pedal mixing valve
- Two 1/2 in. I.P.S. female back inlets and one 3/8 in. I.P.S. female back outlet
- 3 year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS x FIPS x FIPS
- Faucet Part Type:
- Pedal Valve
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in x 3/8 in
- GSA Approved:
- No
- Height:
- 3-3/16 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 5-1/16 in
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 889934087673
- WaterSense Labeled:
- No