This product requires certification to purchase.

1-1/2 in. Cast Brass P-Trap

Zurn

AquaSpec® 1-1/2 in. Cast Brass P-Trap

  • Fast #
  • Part #ZZ870215PC
  • Item #3036892
  • Manufacturer Part #Z8702-15-PC
4.8 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 1-1/2 in. Cast Brass P-Trap

  • Fast #
  • Part #ZZ870215PC
  • Item #3036892
  • Manufacturer Part #Z8702-15-PC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Gauge (metal):
17 ga
Height:
2-1/2 in
IAPMO Listed:
Yes
Length:
1 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trap Material:
Cast Brass
Trap Size:
1-1/2 in
UPC:
084169617385