1 gpm Laminar Flow Aerator
AquaSpec® 1 gpm Laminar Flow Aerator
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits Zurn Aqua Spec® faucets
- Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Vandal-resistant outlet for added security and reduced maintenance costs
- 3/4"-27 female connection
- Durable, chrome-plated metal
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.0 gpm
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240232990