1.5 gpm Two Handle Widespread Bathroom Sink Faucet in Chrome Plated
AquaSpec® 1.5 gpm Two Handle Widespread Bathroom Sink Faucet in Chrome Plated
Product Details
Product Details
- Widespread gooseneck faucet in chrome-plated finish has a sleek and clean appearance
- 1.5 gpm vandal-resistant, pressure-compensating aerator outlet conserves water and money
- Quarter-turn ceramic disc cartridge lasts up to a million cycles
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- Adjustable centers allow for installation from 6 in. to 20 in. apart and up to 1-1/8 in. thick
- ADA compliant, vandal-resistant, and color-coded 4 in. wristblade handle
- 3 year warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 6 in - 20 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Wristblade
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 6-7/8
- Spout Reach:
- 8
- Stream Type:
- Aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 889934075403
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- Yes