This product requires certification to purchase.

1.5 gpm Two Handle Widespread Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSpec® 1.5 gpm Two Handle Widespread Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ831J1XL18F
  • Item #7918830
  • Manufacturer Part #Z831J1-XL-18F
3.3 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 1.5 gpm Two Handle Widespread Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ831J1XL18F
  • Item #7918830
  • Manufacturer Part #Z831J1-XL-18F
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy-duty quarter turn ceramic disc cartridge
  • Low-lead compliant, chrome-plated widespread with adjustable centers from 6 in. to 20 in.
  • 2-1/2 in. vandal-resistant color coded lever handles
  • 3 year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Drain Included:
No
Faucet Center Size:
6 in - 20 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-7/8 in
Spout Reach:
9-1/2 in
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
889934101577
Vandal Resistant:
Yes
WaterSense Labeled:
Yes