This product requires certification to purchase.

12 x 1-1/2 x 1-1/2 in. Cast Brass P-Trap in Polished Chrome

Zurn

AquaSpec® 12 x 1-1/2 x 1-1/2 in. Cast Brass P-Trap in Polished Chrome

  • Fast #
  • Part #ZZ87029BCEPC
  • Item #3692754
  • Manufacturer Part #Z8702-9BCE-PC
3.3 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 12 x 1-1/2 x 1-1/2 in. Cast Brass P-Trap in Polished Chrome

  • Fast #
  • Part #ZZ87029BCEPC
  • Item #3692754
  • Manufacturer Part #Z8702-9BCE-PC
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blocks sewer gases from escaping into room
  • Cleanout plug provides access for clearing clogged line
  • Lack of moving parts results in low maintenance and repair costs
  • Chrome-plated cast brass construction for long-lasting commercial usage
  • Brass nuts and cast brass escutcheon with set screw
  • 17-gauge arm
  • 12 inches from wall to outlet center
  • Comes with optional 1 1/2" x 1 1/4" reduction poly-washer for inlet
  • 1 1/2” inlet (from drain), 1 1/2" outlet (to wall)
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Gauge (metal):
17 ga
Height:
2-1/2 in
IAPMO Listed:
No
Length:
1 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084169617415