This product requires certification to purchase.

2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Wristblade Handle and 5/18 in. Reach in Polished Chrome

Zurn

AquaSpec® 2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Wristblade Handle and 5/18 in. Reach in Polished Chrome

  • Fast #
  • Part #ZZ831R6XLICT
  • Item #3910935
  • Manufacturer Part #Z831R6-XL-ICT
3.7 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 2.2 gpm 3-Hole Deck Mount Widespread Lavatory Faucet with Double Wristblade Handle and 5/18 in. Reach in Polished Chrome

  • Fast #
  • Part #ZZ831R6XLICT
  • Item #3910935
  • Manufacturer Part #Z831R6-XL-ICT
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy-duty, quarter turn, ceramic disc cartridge
  • Chrome-plated widespread with adjustable centers from 6" to 20"
  • Three year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Quarter Turn Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
7 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
2 in
Spout Reach:
5-1/8 in
Spout Type:
Low Arc
UPC:
670240371972
WaterSense Labeled:
No