Two Handle Centerset Bathroom Sink Faucet in Chrome Plated
AquaSpec® Two Handle Centerset Bathroom Sink Faucet in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 224-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 4” faucet with integral spout in polished chrome-plated finish has a sleek and clean appearance
- 14 flow-control options ranging from 0.35 gpm to 2.2 gpm including standard, pressure-compensating, Zurn SHIELD™, and vandal-resistant versions of aerated, spray, and laminar flow
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- ADA compliant, vandal-resistant, and color-coded dome lever handles
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- Yes
- Depth:
- 8 in
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-1/8 in
- Spout Reach:
- 4-1/4 in
- Spout Swivel:
- 10°
- Trim Only:
- No
- UPC:
- 670240366961
- WaterSense Labeled:
- No
- Width:
- 12 in