This product requires certification to purchase.

2.0 gpm Two Handle Centerset Bathroom Sink Faucet in Chrome Plated with Laminar Flow Control in Base of Spout

Zurn

AquaSpec® 2.0 gpm Two Handle Centerset Bathroom Sink Faucet in Chrome Plated with Laminar Flow Control in Base of Spout

  • Fast #
  • Part #ZZ812A4XLFC
  • Item #3911410
  • Manufacturer Part #Z812A4-XL-FC
4.6 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 2.0 gpm Two Handle Centerset Bathroom Sink Faucet in Chrome Plated with Laminar Flow Control in Base of Spout

  • Fast #
  • Part #ZZ812A4XLFC
  • Item #3911410
  • Manufacturer Part #Z812A4-XL-FC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 63
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4” faucet in polished chrome-plated finish has a sleek and clean appearance
  • 2.0 gpm laminar flow control in base of spout for plenty of water volume
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Depth:
15
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
10-7/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.0 gpm
Handle Length (in):
4
Handle Type:
Wristblade
Height:
3
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
7-9/16
Spout Reach:
3-1/2
Trim Only:
No
UPC:
670240367432
WaterSense Labeled:
No
Width:
12