2.2 gpm Kitchen Sink Faucet with 8 in. Gooseneck, 8 in. Center Size and 4 in. Double Wristblade Handle in Polished Chrome
AquaSpec® 2.2 gpm Kitchen Sink Faucet with 8 in. Gooseneck, 8 in. Center Size and 4 in. Double Wristblade Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 162-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-duty, quarter-turn ceramic disc cartridge
- Chrome-plated, cast brass body with integral shanks
- Features 4", vandal-resistant, color coded wrist blade handles
- Three year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 8 in
- Spout Reach:
- 8 in
- Spout Type:
- Centerline, Swing Gooseneck, Rigid
- UPC:
- 670240373792