3/4 in. Female Aerator in Polished Chrome
AquaSpec® 3/4 in. Female Aerator in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits Zurn Aqua Spec® faucets
- Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Pressure-compensating aerator maximizes flow while saving water
- Vandal-resistant outlet for added security and reduced maintenance costs
- 3/4"-27 female connection
- Durable, chrome-plated metal
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Stainless Steel
- End Connection 1:
- Female
- End Connections:
- Female
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- Length:
- 7 in
- Material:
- Brass
- Pressure Compensating:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stream Type:
- Laminar Stream
- Thread Size:
- 3/4 in
- UPC:
- 670240664272