This product requires certification to purchase.

4 in. Metal Handle in Silver

Zurn

AquaSpec® 4 in. Metal Handle in Silver

  • Fast #
  • Part #ZG60504
  • Item #1151217
  • Manufacturer Part #G60504
3.5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 4 in. Metal Handle in Silver

  • Fast #
  • Part #ZG60504
  • Item #1151217
  • Manufacturer Part #G60504
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits Zurn Aqua Spec® faucets
  • Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Durable, chrome-plated metal
  • 4" wrist blade handles with red and blue indexes to indicate hot and cold water
  • Ideal for commercial applications
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Wristblade
Height:
4 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240414518
Width:
6 in