Clinical Service Sink Faucet with Double Four Arm Handle in Polished Chrome
AquaSpec® Clinical Service Sink Faucet with Double Four Arm Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Concealed, 2 valve, cast brass, 8" sink faucet
- Polished chrome-plated 6" cast brass vacuum breaker spout, with a 3/4" hose-threaded outlet, pail hook, and wall brace
- Four-arm vandal-resistant color coded handles
- Three year warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B125.917
- Cartridge Type:
- Ceramic
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-7/8 in
- Spout Reach:
- 9-1/8 in
- UPC:
- 889934145052