Cold and Quarter Turn Cartridge
AquaSpec® Cold and Quarter Turn Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Cold, Quarter Turn
- Collection:
- AquaSpec®
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Zurn
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No