This product requires certification to purchase.

Hot and Quarter Turn Cartridge

Zurn

AquaSpec® Hot and Quarter Turn Cartridge

  • Fast #
  • Part #Z59517006BP
  • Item #9334639
  • Manufacturer Part #130561
4.4 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Hot and Quarter Turn Cartridge

  • Fast #
  • Part #Z59517006BP
  • Item #9334639
  • Manufacturer Part #130561
4.4 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Characteristics & Features
Cartridge Type
Hot, Quarter Turn
Collection
AquaSpec®
Faucet Part Type
Cartridge
Material
Brass
Warranty & Product Information
Fits Brand
Zurn
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
UPC
054374309214