Mixing Cartridge for Z81000-XL Lavatory Faucet
AquaSpec® Mixing Cartridge for Z81000-XL Lavatory Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits Zurn Aqua Spec® faucets
- Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
- Lead-free components
- Robust solution for replacement or repair
- Ideal for commercial applications
Documents
Specifications
- Application:
- Commercial, Restrooms
- Brand Model Compatibility:
- Z81000-XL Lavatory Faucet
- Cartridge Type:
- Mixing
- Collection:
- AquaSpec®
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 4
- IAPMO Listed:
- No
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- UPC:
- 670240358621
- WaterSense Labeled:
- No
- Width:
- 6