This product requires certification to purchase.

Offset Lavatory Strainer in Chrome-Plated

Zurn

AquaSpec® Offset Lavatory Strainer in Chrome-Plated

  • Fast #
  • Part #ZZ8746NOFPC
  • Item #3036766
  • Manufacturer Part #Z8746NOF-PC
4.8 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Offset Lavatory Strainer in Chrome-Plated

  • Fast #
  • Part #ZZ8746NOFPC
  • Item #3036766
  • Manufacturer Part #Z8746NOF-PC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reduces clogged drains by blocking large particles
  • Fits sinks up to 2-1/2-inch deep
  • 17-gauge, 1 1/4-inch offset tailpiece
  • Chrome-plated brass construction for long-lasting commercial usage
  • Cast brass lock nut
  • No overflow
  • ADA compliant
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Component Type:
Strainer
Drain Type:
Bathroom Sink Drain
Fits Pipe Size:
1-1/4 in
Height:
2-1/2
IAPMO Listed:
Yes
Length:
1
Material:
Cast Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Ring:
No
UPC:
084169668271
Width:
6