This product requires certification to purchase.

Self Closing Cartridge for Z851 and Z855 Series Faucets

Zurn

AquaSpec® Self Closing Cartridge for Z851 and Z855 Series Faucets

  • Fast #
  • Part #ZG67948
  • Item #7775999
  • Manufacturer Part #G67948
5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Self Closing Cartridge for Z851 and Z855 Series Faucets

  • Fast #
  • Part #ZG67948
  • Item #7775999
  • Manufacturer Part #G67948
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with Aqua Spec® Z851 and Z855 model metering faucets
  • Aqua Spec® faucets contain a heavy-duty quarter-turn ceramic disc cartridge with a limited lifetime warranty
  • Lead-free cast brass provides durability while complying with the Safe Water Drinking Act
  • Robust solution for replacement or repair
  • Ideal for commercial applications
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Cartridge Type:
Self Closing
Collection:
AquaSpec®
Faucet Part Type:
Cartridge
Fits Brand:
Zurn
GSA Approved:
No
Height:
1-2/5 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
UPC:
670240461819
WaterSense Labeled:
No
Width:
1-2/5 in