2.2 gpm. Single Handle Centerset Bathroom Sink Faucet with Metal Pop-Up in Chrome Plated
AquaSpec® Sierra 2.2 gpm. Single Handle Centerset Bathroom Sink Faucet with Metal Pop-Up in Chrome Plated
Product Details
Product Details
- Integral 5” deck-mount spout with polished chrome-plated finish has a sleek and clean appearance
- Eight flow-control options ranging from 0.35 gpm to 2.2 gpm and including aerated, spray, laminar flow aerator, pressure-compensating spray, and vandal-resistant aerator or pressure-compensating spray
- Quarter-turn ceramic disc cartridge lasts up to a million cycles
- Lead-free cast brass appliance provides durability while complying with the Safe Water Drinking Act
- Temperature limit stop prevents scalding
- ADA compliant lever handle
- Metal pop-up for drain closure
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSpec® Sierra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 12
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Height:
- 7
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 4-1/4
- Spout Reach:
- 11
- Trim Only:
- No
- UPC:
- 670240370937
- WaterSense Labeled:
- No
- Width:
- 12