This product requires certification to purchase.

Single Handle Basin Tap Bathroom Sink Faucet in Chrome

Zurn

AquaSpec® Single Handle Basin Tap Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #ZZ86100XLCP4MY3M
  • Item #8050313
  • Manufacturer Part #Z86100-XL-CP4-MY-3M
5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Single Handle Basin Tap Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #ZZ86100XLCP4MY3M
  • Item #8050313
  • Manufacturer Part #Z86100-XL-CP4-MY-3M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polymer metering cartridge sleeve for long life reliability
  • Chrome-plated, cast brass body with integral shanks
  • Color-coded, vandal resistant brass metering handles with adjustable cycle timing
  • 3 year warranty
  • Mixing yoke for temperature mixing
  • Lead-free cast brass body provides durability while complying with the safe water drinking act
  • ADA compliant, vandal-resistant, and color-coded push-button metal handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Basin Tap
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
Yes
Depth:
13
Drain Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Type:
Knob
Height:
7
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
13
Maximum Deck Thickness:
1-1/2
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
1-3/8
Spout Reach:
3-3/4
Spout Type:
Centerline, Rigid, Swing Gooseneck
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
889934088113
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
9