This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome Plated with 4 in. Cover Plate

Zurn

AquaSpec® Single Handle Centerset Bathroom Sink Faucet in Chrome Plated with 4 in. Cover Plate

  • Fast #
  • Part #ZZ82200XLCP4
  • Item #4132531
  • Manufacturer Part #Z82200-XL-CP4
4.6 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Single Handle Centerset Bathroom Sink Faucet in Chrome Plated with 4 in. Cover Plate

  • Fast #
  • Part #ZZ82200XLCP4
  • Item #4132531
  • Manufacturer Part #Z82200-XL-CP4
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Integral single-hole 5” spout with polished chrome-plated finish has a sleek and clean appearance
  • 14 pressure-compensating flow-control options ranging from 0.35 gpm to 2.2 gpm including standard and vandal-resistant versions of aerated, spray, and laminar flow
  • Quarter-turn ceramic disc cartridge lasts up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Temperature limit stop prevents scalding
  • 4" cover plate hides gaps
  • Includes 2 stainless steel braided connection hoses for connecting hot and cold inlets
  • ADA compliant lever handle
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Depth:
6-1/4 in
Faucet Center Size:
4 in
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Type:
Lever
Height:
7-3/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
3-3/4 in
Spout Reach:
5 in
Trim Only:
No
UPC:
670240466852
WaterSense Labeled:
No
Width:
14 in