Single Handle Lever Deck Mount Lab Faucet in Chrome
AquaSpec® Single Handle Lever Deck Mount Lab Faucet in Chrome
Product Details
Product Details
- Durable, integral shank faucet in chrome-plated finish has a sleek and clean appearance
- 0.5 gpm vandal-resistant, pressure-compensating spray outlet conserves water and money
- Quarter-turn ceramic disc cartridge lasts up to a million cycles
- Lead-free cast brass body provides durability while complying with the safe water drinking act
- Vandal-resistant 2-1/2 in. metal lever handle
- 3 year warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Length:
- 7-1/10 in
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Height:
- 8-7/8 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- High Arc
- UL Listed:
- No
- UPC:
- 889934099874
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes