Single Handle Lever Deck Mount Service Faucet in Polished Chrome 0.5 gpm
AquaSpec® Single Handle Lever Deck Mount Service Faucet in Polished Chrome 0.5 gpm
Product Details
Product Details
- Integral single-hole 5" spout with polished chrome-plated finish has a sleek and clean appearance
- Quarter-turn ceramic disc cartridge lasts up to a million cycles
- Lead-free cast brass body provides durability while complying with the safe water drinking act
- Temperature limit stop prevents scalding
- ADA compliant lever handle
- 3-year limited warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 5 in
- Spout Type:
- Low Arc
- UPC:
- 889934117707