Single Handle Pressure Balancing Valve Trim in Chrome Plated
AquaSpec® Single Handle Pressure Balancing Valve Trim in Chrome Plated
Product Details
Product Details
- Pressure balanced brass shower valve
- Maximum temperature limit stop
- 3 years warranty
- Temp-Gard® pressure balanced valves maintain a consistent water temperature for user comfort and safety
- Integral service stops allow for turning off water to shower
- Durable materials suitable for commercial use with chrome plated finish
- 1/2 in female copper sweat connections (inlets and shower outlet)
- Includes metal lever handle, ABS plastic cover and escutcheon, double seal packing, adjustable brass packing nut and removable brass seats
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1M, ANSI A112.18.1
- ASME:
- ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CSA Certified:
- CSA B125.M89
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 4
- Escutcheon Width:
- 4
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 10
- Trim Only:
- Yes
- UPC:
- 670240605305
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No