This product requires certification to purchase.

Single Handle Shower Faucet in Chrome Plated (Trim Only)

Zurn

AquaSpec® Single Handle Shower Faucet in Chrome Plated (Trim Only)

  • Fast #
  • Part #ZZ7301SSMTS9
  • Item #4434257
  • Manufacturer Part #Z7301-SS-MT-S9
5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Single Handle Shower Faucet in Chrome Plated (Trim Only)

  • Fast #
  • Part #ZZ7301SSMTS9
  • Item #4434257
  • Manufacturer Part #Z7301-SS-MT-S9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Temp-Gard® pressure-balanced valves maintain a consistent water temperature for user comfort and safety
  • Water-saving 1.5 gpm flow rate exceeds US Federal standards for water conservation
  • Integral service stops allow for turning off water to shower
  • Durable materials suitable for commercial use with chrome-plated finish
  • 1/2” NPT female threaded inlet and outlet
  • Includes 4-port mixing valve, adjustable temperature limit stop, 1.5 gpm wall-mount shower head, shower arm, flange, tub port plug, metal handle, cover, and escutcheon
  • Reverse-connection capability
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1M
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.16
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
8
Escutcheon Height:
8
Escutcheon Width:
8
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Height:
8
IAPMO Listed:
Yes
Length:
8
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.5
Trim Only:
Yes
UPC:
889934065626
WaterSense Labeled:
No
Width:
8