This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSpec® Single Handle Wall Mount Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ80402
  • Item #2847828
  • Manufacturer Part #Z80402
3.6 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Single Handle Wall Mount Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ80402
  • Item #2847828
  • Manufacturer Part #Z80402
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy-duty quarter turn ceramic disc cartridge
  • Chrome-plated cast brass body with 1/2 in. NPT male inlet and plain outlet
  • Four arm vandal-resistant color coded handle
  • 3 year warranty
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5 in
Faucet Connection Size
1/2 in
Faucet Height
3-7/8 in
Height
6 in
Length
5 in
Spout Reach
3-3/4 in
Width
5 in
Included Components
Deck Plate Included
No
Drain Included
No
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Wall Mount
Collection
AquaSpec®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Cast Brass
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Cross
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
670240508644