Single Lever Handle Deck Mount Lab Faucet in Polished Chrome
AquaSpec® Single Lever Handle Deck Mount Lab Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 7 Pallet: 156-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable, integral shank faucet in polished chrome-plated finish has a sleek and clean appearance
- 12 pressure-compensating flow-control options ranging from 0.5 gpm to 2.2 gpm including standard and vandal-resistant versions of aerated, spray, and laminar flow outlets
- Quarter-turn ceramic disc cartridge lasts up to a million cycles
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- Vandal-resistant 2 1/2" metal lever handle
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-4/5
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 7-3/16
- Spout Reach:
- 9-1/2
- UPC:
- 670240483439
- Vandal Resistant:
- Yes