This product requires certification to purchase.

Single Lever Handle Deck Mount Service Faucet in Polished Chrome

Zurn

AquaSpec® Single Lever Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ZZ825B1XL
  • Item #4132530
  • Manufacturer Part #Z825B1-XL
3.5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Single Lever Handle Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ZZ825B1XL
  • Item #4132530
  • Manufacturer Part #Z825B1-XL
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Durable, integral shank faucet in polished chrome-plated finish has a sleek and clean appearance
  • 12 pressure-compensating flow-control options ranging from 0.5 gpm to 2.2 gpm including standard and vandal-resistant versions of aerated, spray, and laminar flow outlets
  • Quarter-turn ceramic disc cartridge lasts up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Vandal-resistant 2 1/2" metal lever handle
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Built-in Stops:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
7 in
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
Handle Type:
Lever
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
8-7/8 in
Spout Reach:
5-3/8 in
Spout Type:
Gooseneck
UPC:
670240491465
Vandal Resistant:
Yes