This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSpec® Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ812C4XL
  • Item #3911356
  • Manufacturer Part #Z812C4-XL
4.5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ812C4XL
  • Item #3911356
  • Manufacturer Part #Z812C4-XL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 162
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4” faucet in polished chrome-plated finish has a sleek and clean appearance
  • 12 flow-control options ranging from 0.35 gpm to 2.2 gpm including standard, pressure-compensating, and vandal-resistant versions of aerated, spray, and laminar flow
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
12 in
Faucet Center Size
4 in
Flow Rate
2.2 gpm
Height
15-5/8 in
Spout Height
7-3/4 in
Spout Reach
8 in
Width
14 in
Included Components
Deck Plate Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
AquaSpec®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Wristblade
Number of Handles
Two Handle
Number of Holes
3 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Origin
Domestic
WaterSense Labeled
No
UPC
670240367999