Two Handle Centerset Bathroom Sink Faucet in Chrome
AquaSpec® Two Handle Centerset Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 224-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polymer metering cartridge sleeve for long life reliability
- Chrome-plated, cast brass body with integral shanks
- Color-coded, vandal resistant brass metering handles with adjustable cycle timing
- 3 year warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 6 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 4-1/4 in
- Spout Type:
- Cast
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 670240371934
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6 in