This product requires certification to purchase.

0.5 gpm Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

Zurn

AquaSpec® 0.5 gpm Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ81104XL3M
  • Item #3911079
  • Manufacturer Part #Z81104-XL-3M
3.7 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 0.5 gpm Two Handle Centerset Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ81104XL3M
  • Item #3911079
  • Manufacturer Part #Z81104-XL-3M
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 224
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4” faucet with integral spout in polished chrome-plated finish has a sleek and clean appearance
  • 0.5 gpm vandal-resistant, pressure-compensating aerator outlet conserves water and money
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Depth:
9-3/4 in
Drain Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Wristblade
Height:
6 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
9-3/4 in
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
2-1/8 in
Spout Reach:
4-1/4 in
Spout Swivel:
10°
Trim Only:
No
UPC:
670240367111
WaterSense Labeled:
No
Width:
7-1/4 in