0.5 gpm Two Handle Centerset Bathroom Sink Faucet in Chrome Plated
AquaSpec® 0.5 gpm Two Handle Centerset Bathroom Sink Faucet in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 4” faucet in polished chrome-plated finish has a sleek and clean appearance
- 0.5 gpm vandal-resistant, pressure-compensating spray outlet conserves water and money
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- ADA compliant, vandal-resistant, and color-coded dome lever handles
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 15 in
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Wristblade
- Height:
- 3 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 7-9/16 in
- Spout Reach:
- 3-1/2 in
- Trim Only:
- No
- UPC:
- 670240367418
- WaterSense Labeled:
- No
- Width:
- 12 in