This product requires certification to purchase.

Two Handle Kitchen Faucet in Chrome Plated

Zurn

AquaSpec® Two Handle Kitchen Faucet in Chrome Plated

  • Fast #
  • Part #ZZ871G4XL4F
  • Item #3911260
  • Manufacturer Part #Z871G4-XL-4F
4.9 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Two Handle Kitchen Faucet in Chrome Plated

  • Fast #
  • Part #ZZ871G4XL4F
  • Item #3911260
  • Manufacturer Part #Z871G4-XL-4F
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 162
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Heavy-duty quarter turn ceramic disc cartridge
  • Chrome-plated cast brass body with integral shanks
  • Features 4 in., vandal-resistant, color coded wrist blade handles
  • 3 year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
Yes
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
6-11/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
No
Spout Height:
5-3/16
Spout Reach:
8
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
UL Listed:
No
UPC:
670240373990