This product requires certification to purchase.

Two Handle Kitchen Faucet in Polished Chrome

Zurn

AquaSpec® Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #ZZ812B4XL17F
  • Item #4666261
  • Manufacturer Part #Z812B4-XL-17F
4.8 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #ZZ812B4XL17F
  • Item #4666261
  • Manufacturer Part #Z812B4-XL-17F
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4” faucet in polished chrome-plated finish has a sleek and clean appearance
  • 1.5 gpm vandal-resistant, pressure-compensating aerator outlet conserves water and money
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Height:
11-15/16 in
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Type:
Wristblade
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
7-15/16 in
Spout Reach:
5-3/8 in
Spout Type:
High Arc
UPC:
889934087932