This product requires certification to purchase.

Two Handle Kitchen Faucet in Polished Chrome

Zurn

AquaSpec® Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #ZZ871G3XL
  • Item #3911522
  • Manufacturer Part #Z871G3-XL
5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Two Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #ZZ871G3XL
  • Item #3911522
  • Manufacturer Part #Z871G3-XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 162
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 8” faucet in polished chrome-plated finish has a sleek and clean appearance
  • 11 pressure-compensating flow-control options ranging from 0.5 gpm to 2.2 gpm including standard and vandal-resistant versions of aerated, spray, and laminar flow and Zurn SHIELD™ laminar flow
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Vandal-resistant color-coded 2" metal dome lever handles
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection:
NPSM
Faucet Height:
6-11/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
5-3/16
Spout Reach:
8
UL Listed:
No
UPC:
670240365391