Two Handle Wall Mount Bathroom Sink Faucet in Chrome Plated
AquaSpec® Two Handle Wall Mount Bathroom Sink Faucet in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-duty quarter turn ceramic disc cartridge
- Chrome-plated cast brass body with 3/8 in. short swivel inlets providing adjustable centers from 7-1/4 in. to 8-3/4 in.
- 4 in. vandal-resistant color-coded wristblade handle
- 3 year warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount
- CARB OTC LEED Compliant:
- No
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Deck Plate Included:
- No
- Depth:
- 16 in
- Drain Included:
- No
- Faucet Center Size:
- 7-1/4 in - 8-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 7 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Reach:
- 6 in
- Spout Type:
- Gooseneck
- Stream Type:
- Aerated
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 670240492813
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 14 in