This product requires certification to purchase.

1.5 gpm Two Handle Widespread Bathroom Sink Faucet in Chrome Plated with Inter-Connecting Copper Supply Tubes for 8 in. In-line Centers

Zurn

AquaSpec® 1.5 gpm Two Handle Widespread Bathroom Sink Faucet in Chrome Plated with Inter-Connecting Copper Supply Tubes for 8 in. In-line Centers

  • Fast #
  • Part #ZZ831B4XLICT18F
  • Item #8050356
  • Manufacturer Part #Z831B4-XL-ICT-18F
3.4 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® 1.5 gpm Two Handle Widespread Bathroom Sink Faucet in Chrome Plated with Inter-Connecting Copper Supply Tubes for 8 in. In-line Centers

  • Fast #
  • Part #ZZ831B4XLICT18F
  • Item #8050356
  • Manufacturer Part #Z831B4-XL-ICT-18F
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Widespread gooseneck faucet in polished chrome-plated finish has a sleek and clean appearance
  • 1.5 gpm vandal-resistant, pressure-compensating laminar flow outlet conserves water and money
  • Quarter-turn ceramic disc cartridges last up to a million cycles
  • Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
  • Adjustable centers allow for installation from 6" to 20" apart and up to 1 1/8" thick
  • Interconnecting copper supply tubes for 8-inch in-line centers
  • ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Depth:
14-1/2 in
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
11 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Wristblade
Height:
3 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
6-7/8 in
Spout Reach:
5-3/8 in
Stream Type:
Laminar Stream
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
UPC:
889934141993
Vandal Resistant:
Yes
WaterSense Labeled:
Yes
Width:
12 in