This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

Zurn

AquaSpec® Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #ZZ831B4XLICTHS
  • Item #3911173
  • Manufacturer Part #Z831B4-XL-ICT-HS
4.2 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #ZZ831B4XLICTHS
  • Item #3911173
  • Manufacturer Part #Z831B4-XL-ICT-HS
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy-duty, quarter-turn ceramic disc cartridge
  • Chrome-plated widespread with adjustable centers from 6 in. to 20 in.
  • 3 year warranty
  • 4 in. vandal-resistant color coded wrist blade handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
Battery Size:
C
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
No
Depth:
16 in
Drain Included:
No
Faucet Center Size:
6 in - 20 in
Faucet Connection Size:
1/2 in
Faucet Height:
11 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Wristblade
Height:
7 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
16 in
Maximum Deck Thickness:
1-1/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
6-7/8 in
Spout Reach:
5-3/8 in
Spout Type:
Gooseneck
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
670240368996
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
14 in