This product requires certification to purchase.

Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

Zurn

AquaSpec® Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ZZ831B4XLHS82F
  • Item #7960577
  • Manufacturer Part #Z831B4-XL-HS8-2F
5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Two Handle Wristblade Deck Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ZZ831B4XLHS82F
  • Item #7960577
  • Manufacturer Part #Z831B4-XL-HS8-2F
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up  Not Available
    Not available in OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available in OH
    Shipping Not Available
    Not available in OH
  • This product cannot be sold in OH due to non-compliance with state or federal regulations.

Product Details

Product Details

  • Chrome-plated cast brass construction
  • Lifetime warranty ceramic disc cartridges
  • 4" vandal-resistant color coded wrist blade handles
  • 3-year warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
12
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Scald Guard:
No
Spout Height:
8
Spout Reach:
5-3/8
Spout Type:
Swing Gooseneck, Rigid
UL Listed:
No
UPC:
670240931923
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No