This product requires certification to purchase.

Two Handle Wristblade Wall Mount Service Faucet in Polished Chrome

Zurn

AquaSpec® Two Handle Wristblade Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ZZ843M4XL
  • Item #7960580
  • Manufacturer Part #Z843M4-XL
5 out of 5 Customer Rating
Brand image
Zurn

AquaSpec® Two Handle Wristblade Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #ZZ843M4XL
  • Item #7960580
  • Manufacturer Part #Z843M4-XL
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 8” faucet in polished chrome-plated finish has a sleek and clean appearance
  • Chemical-resistant atmospheric vacuum-breaker spout protects drinking water
  • Quarter-turn ceramic disc cartridges lasts up to a million cycles
  • Lead-free cast brass appliance provides durability while complying with the Safe Water Drinking Act
  • Integral service stops allow for turning off water to faucet
  • ADA compliant, vandal-resistant, and color-coded 4" metal wrist blade handles
  • 3/4" hose threaded outlet for convenience
  • 3-year limited warranty
  • Limited lifetime warranty on ceramic disc cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSpec®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Wristblade
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Scald Guard:
No
Spout Height:
2-3/8 in
Spout Reach:
6-1/2 in
UL Listed:
No
UPC:
670240487024
Vacuum Breaker:
Yes
Vandal Resistant:
Yes