Two Lever Handle Wall Mount Food Service Faucet in Rough Chrome
AquaSpec® Two Lever Handle Wall Mount Food Service Faucet in Rough Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8” faucet in durable, rough chrome-plated cast brass
- Vacuum-breaker spout protects drinking water
- 3/4" hose threaded outlet, pail hook, and wall brace for convenience, durability, and safety
- Long, 2 1/2" swivel inlets allow for adjustable centers
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Cast brass body provides long-term durability
- ADA compliant, vandal-resistant, and color-coded 2 1/2" brass lever handles
- 3-year limited warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 3-1/4 in
- Spout Reach:
- 6-1/2 in
- Spout Type:
- Low Arc
- UPC:
- 670240408906
- Vandal Resistant:
- Yes