Two Wristblade Handle Wall Mount Food Service Faucet in Polished Chrome
AquaSpec® Two Wristblade Handle Wall Mount Food Service Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8” faucet in polished chrome-plated finish has a sleek and clean appearance
- Vacuum-breaker spout protects drinking water
- 3/4" hose threaded outlet, pail hook, and wall brace for convenience, durability, and safety
- 12 pressure-compensating flow-control options ranging from 0.5 gpm to 2.2 gpm including standard and vandal-resistant versions of aerated, spray, and laminar flow
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Lead-free cast brass body provides durability while complying with the Safe Water Drinking Act
- ADA compliant, vandal-resistant, and color-coded 4" wrist blade handles
- Limited 3-year warranty
- Limited lifetime warranty on ceramic disc cartridge
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 2-7/8
- Spout Reach:
- 2-1/2
- Spout Type:
- Low Arc
- UPC:
- 670240492752
- Vandal Resistant:
- Yes