Two Wristblade Handle Wall Mount Healthcare Faucet in Polished Chrome
AquaSpec® Two Wristblade Handle Wall Mount Healthcare Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 8” faucet in polished chrome-plated finish has a sleek and clean appearance
- Vacuum-breaker spout protects drinking water
- 3/4" hose threaded outlet, pail hook, and 13 1/2" long forked bottom brace for convenience, durability, and safety
- Long, 3" swivel inlets allow for adjustable centers
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Cast brass body provides long-term durability
- ADA compliant, vandal-resistant, and color-coded 6" wrist blade handles
- 3-year limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Wristblade
- Institutional Faucet Type:
- Healthcare
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Spout Type:
- Low Arc
- UPC:
- 670240409064
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No