Two Wristblade Handle Wall Mount Healthcare Faucet in Polished Chrome
AquaSpec® Two Wristblade Handle Wall Mount Healthcare Faucet in Polished Chrome
Product Details
Product Details
- 8” faucet in polished chrome-plated finish has a sleek and clean appearance
- Pail hook and 13 1/2" long forked bottom brace for convenience, durability, and safety
- Long, 2 1/2" swivel inlets allow for adjustable centers
- Quarter-turn ceramic disc cartridges last up to a million cycles
- Cast brass body provides long-term durability
- ADA compliant, vandal-resistant, and color-coded 6" wrist blade handles
- Limited 3-year warranty
-
Not Compliant, Approved for Non-Potable Water Applications
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- AquaSpec®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Healthcare
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Reach:
- 7-1/4
- Spout Type:
- Low Arc
- UPC:
- 670240409088
- Vandal Resistant:
- Yes